4 in. Strainer in Brushed Gold
4 in. Strainer in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 4 in
- Drain Component Type:
- Strainer
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Trim Ring:
- No
- UL Listed:
- No