This product requires certification to purchase.

4 x 10 in. Floor Register in Bronze Patina Cast Bronze

You last purchased this on
 
Signature Hardware

4 x 10 in. Floor Register in Bronze Patina Cast Bronze

  • Fast #
  • Part #SH262499
  • Item #7741501
  • Manufacturer Part #262499
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

4 x 10 in. Floor Register in Bronze Patina Cast Bronze

  • Fast #
  • Part #SH262499
  • Item #7741501
  • Manufacturer Part #262499
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Distressed Dark Bronze living finish.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Bronze Patina
Length:
4 in
Material:
Cast Bronze
Width:
10 in