This product requires certification to purchase.

4 x 2 in. Door Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

4 x 2 in. Door Pull in Brushed Nickel

  • Fast #
  • Part #SH160451
  • Item #7695371
  • Manufacturer Part #160451
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

4 x 2 in. Door Pull in Brushed Nickel

  • Fast #
  • Part #SH160451
  • Item #7695371
  • Manufacturer Part #160451
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Pull
Length:
4 in
Product Type:
Door Pull
Width:
2 in