This product requires certification to purchase.

4 x 2 in. Door Pull in Polished Brass

You last purchased this on
 
Signature Hardware

4 x 2 in. Door Pull in Polished Brass

  • Fast #
  • Part #SH213351
  • Item #7695312
  • Manufacturer Part #213351
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

4 x 2 in. Door Pull in Polished Brass

  • Fast #
  • Part #SH213351
  • Item #7695312
  • Manufacturer Part #213351
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Hardware Type:
Pull
Length:
4 in
Product Type:
Door Pull
Width:
2 in