This product requires certification to purchase.

41 COP JAPANESE SOAKING TUB

You last purchased this on
 
Signature Hardware

41 COP JAPANESE SOAKING TUB

  • Fast #
  • Part #SH378457
  • Item #7631072
  • Manufacturer Part #SH378457
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

41 COP JAPANESE SOAKING TUB

  • Fast #
  • Part #SH378457
  • Item #7631072
  • Manufacturer Part #SH378457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Basin Length:
32 in
Basin Width:
32 in
Capacity:
45 gal
Depth:
21-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Weight:
124 lb