42-1/8 in. Wall Mount Cast Iron Single Bowl Kitchen Sink in White
42-1/8 in. Wall Mount Cast Iron Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Faucet installation as shown requires flange elbow and pipe nipple, not included.
- Made of heavy cast iron with enamel coating.
- Mounts to wall with included mounting brackets. (Bolts not included.)
- Wall-mount sink only; cannot be installed on a base cabinet.
- Overall dimensions: 42.13" L x 20.87" W (front to back) x 16.14" H ± 1/2".
- Left-hand drain board; right-hand sink.
- 8" faucet centers.
- Crated weight is 234 lbs.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Length:
- 42-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- Width:
- 20-7/8 in