This product requires certification to purchase.

48 CRVD DBL SHWR ROD ORBR

You last purchased this on
 
Signature Hardware

48 CRVD DBL SHWR ROD ORBR

  • Fast #
  • Part #SH299938
  • Item #7633358
  • Manufacturer Part #299938
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

48 CRVD DBL SHWR ROD ORBR

  • Fast #
  • Part #SH299938
  • Item #7633358
  • Manufacturer Part #299938
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Rings Included: No
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Curved