48 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze
48 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Ideal for high-traffic bathrooms.
- Includes three 5/8" OD x 36" ceiling supports.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- MA Approved:
- No
- Material:
- Brass
- Product Type:
- Shower Rod
- Shape:
- Curved
- WaterSense Labeled:
- No
- Weight:
- 17 lb
- Width:
- 30 in