48 in. L-shaped Shower Rod in Oil Rubbed Bronze
48 in. L-shaped Shower Rod in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- L-shaped