48 in. Shower Rod Support in Chrome
48 in. Shower Rod Support in Chrome
Product Details
Product Details
- Support for add-a-shower kits.
- 5/8" OD pipe with 1" loop.
- 48" long.
- Includes mounting hardware.
- Can be shortened to fit application.
- Parts are 5/8" OD (3/8" IPS).
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov