48 in. Vanity in Brushed White
48 in. Vanity in Brushed White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are (+/- 1/2").
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Brushed White
- Depth:
- 21 in
- Door Style:
- Panel
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 48 in