48 in. Vanity with Undermount Sink in Dark Olive Green
48 in. Vanity with Undermount Sink in Dark Olive Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid wood cabinet.
- Engineered wood panels.
- Includes a matching backsplash and white porcelain sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- Matching wood knobs and feet.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Color Finish Category:
- Greens
- Color Finish Name:
- Dark Olive Green
- Depth:
- 21 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in