48 in. Wall Mount Straight Shower Rod in Brushed Nickel
48 in. Wall Mount Straight Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Straight
- Width:
- 5 in