This product requires certification to purchase.

48 in. Wall Mount Straight Shower Rod in Flat Black

You last purchased this on
 
Signature Hardware

48 in. Wall Mount Straight Shower Rod in Flat Black

  • Fast #
  • Part #SH405383
  • Item #7634106
  • Manufacturer Part #405383
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

48 in. Wall Mount Straight Shower Rod in Flat Black

  • Fast #
  • Part #SH405383
  • Item #7634106
  • Manufacturer Part #405383
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece rod.
  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 84", 96" and 108".
  • Flanges are plated brass.
  • Flanges cover 2-1/4" diameter at wall.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
1 in
Installation Type:
Wall Mount
Length:
48 in
Material:
Brass
Product Type:
Shower Rod
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Straight