48 STRT DBL SB SHWR ROD ORBR
48 STRT DBL SB SHWR ROD ORBR
Frequently Purchased Together
Product Details
Product Details
- Mounting Hardware Included: Yes
- Rings Included: No
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 48 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov