49 in. Marble Backsplash in Carrara
49 in. Marble Backsplash in Carrara
Frequently Purchased Together
Product Details
Product Details
- Backsplash is finished on front, top and side edges.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
- Stone is pre-sealed and polished to a smooth gloss.
- Backsplash is carved from a single piece of marble and will feature natural variations.
- Polished Carrara Marble is sourced from Italy.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Height:
- 4 in
- Material:
- Marble
- Product Type:
- Backsplash
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Width:
- 49 in