5/8 x 15/16 in. Air Gap
5/8 x 15/16 in. Air Gap
Frequently Purchased Together
Product Details
Product Details
- Plastic body and brass cap.
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-13/16 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 15/16 in
- Fitting Sizes:
- 5/8 in x 15/16 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- Yes
- Material:
- Brass