5/8 x 24 in. Shower Kit in Chrome
5/8 x 24 in. Shower Kit in Chrome
Product Details
Product Details
- Wall support for add-a-shower kits.
- 5/8" OD pipe.
- 24" long.
- Includes mounting hardware.
- 5/8" loop can attach to standard 3/8" riser pipe.
- Can be shortened to fit application.
- Parts are 5/8" OD (3/8" IPS).
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5/8 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Support
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No