5/8 x 3/8 in. Compression Cross Angle Supply Stop Valve in PVD Polished Nickel
5/8 x 3/8 in. Compression Cross Angle Supply Stop Valve in PVD Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Quarter-turn design
- Connections: 5/8" OD comp X 3/8" OD comp
- Use for toilets and sinks
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve