5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Polished Nickel
5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Handle Type:
- Cross
- Height:
- 2-3/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-5/8 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-3/8 in