This product requires certification to purchase.

5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #SH434842
  • Item #7711780
  • Manufacturer Part #434842
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. OD Tube x OD Compression Cross Straight Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #SH434842
  • Item #7711780
  • Manufacturer Part #434842
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of brass
  • The cross handle straight stop is heavy duty and built to last
  • The metal is covered with a rust-resistant finish to complement other fixtures in your space
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Handle Type:
Cross
Height:
2-1/4 in
IAPMO Listed:
Yes
Length:
2-3/8 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Width:
2-1/4 in