5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Polished Brass
5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5/8" O.D. x 3/8" O.D. Angle stop.
- 3/8" x 20" Flat head supply tube.
- 5/8" O.D. Bell flange.
- Flange diameter (Outside): 2-7/16".
- Supply line length: 20".
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Knob
- Length:
- 20 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UPC:
- 781889987070