5/8 in. Steel Solid Supply Cover and Bell Flange in Brushed Nickel
5/8 in. Steel Solid Supply Cover and Bell Flange in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Sure grip
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 11/16 in