This product requires certification to purchase.

6 in. Brass Sliding Door Edge Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Brushed Nickel

  • Fast #
  • Part #SH373476
  • Item #7614044
  • Manufacturer Part #373476
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Brushed Nickel

  • Fast #
  • Part #SH373476
  • Item #7614044
  • Manufacturer Part #373476
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • 1-1/4" W x 6" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
6 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
1-1/4 in x 6 in
Width:
1-1/4 in