This product requires certification to purchase.

6 in. Brass Sliding Door Edge Pull in Polished Brass

You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Polished Brass

  • Fast #
  • Part #SH373473
  • Item #7614048
  • Manufacturer Part #373473
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Polished Brass

  • Fast #
  • Part #SH373473
  • Item #7614048
  • Manufacturer Part #373473
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • 1-1/4" W x 6" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
6 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
1-1/4 in x 6 in
Width:
1-1/4 in