This product requires certification to purchase.

60 in. Brass Console Sink Stand in Brushed Nickel

You last purchased this on
 
Signature Hardware

60 in. Brass Console Sink Stand in Brushed Nickel

  • Fast #
  • Part #SH276311
  • Item #7632285
  • Manufacturer Part #276311
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Brass Console Sink Stand in Brushed Nickel

  • Fast #
  • Part #SH276311
  • Item #7632285
  • Manufacturer Part #276311
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass and 1" OD brass tubing
  • Stand comes with side support rods, two support legs, and 60" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
33-1/2 in
Installation Type:
Console Mount
Length:
60 in
Material:
Brass
Product Type:
Console Sink Stand
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
18-3/4 in