60 in. Ceiling Mount Oval Shower Rod in Chrome
60 in. Ceiling Mount Oval Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes three 5/8" OD x 36" ceiling supports
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Oval
- Width:
- 30 in