This product requires certification to purchase.

60 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH439764
  • Item #7891249
  • Manufacturer Part #439764
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH439764
  • Item #7891249
  • Manufacturer Part #439764
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for high-traffic bathrooms.
  • Includes three 5/8" OD x 36" ceiling supports.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
5/8 in
Installation Type:
Ceiling Mount
Length:
60 in
Material:
Brass
Product Type:
Shower Rod
Shape:
Curved
Width:
36 in