This product requires certification to purchase.

60 in. Curved Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

60 in. Curved Shower Rod in Chrome

  • Fast #
  • Part #SH466760
  • Item #9373087
  • Manufacturer Part #466760
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Curved Shower Rod in Chrome

  • Fast #
  • Part #SH466760
  • Item #9373087
  • Manufacturer Part #466760
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rod may be shortened to desired length by trimming equal amounts from each end.
  • Packed in individual carton with two Shower Curtain Rod Swivel Flanges and installation materials.
  • Mounting hardware included.
  • For best fit, shower curtain should be 6" - 12" wider than shower rod.
  • This shower rod curves at a 22-degree angle.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
Curved
Width:
1-3/4 in