60 in. Curved Shower Rod in Chrome
60 in. Curved Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits opening up to 60-3/4" L.
- Made of stainless steel-304 rod.
- Rod may be shortened to desired length by trimming equal amounts from each end.
- Adds up to 8-3/4" showering space.
- Second rod adds up to 3 feet of extra space.
- 2-3/4" between rods.
- Packed individually with Shower Curtain Rod Swivel Flanges and installation materials.
- For best fit, shower curtain should be 6" - 12" wider than shower rod.
- This shower rod curves at a 22-degree angle.
- To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Curved
- Width:
- 3 in