This product requires certification to purchase.

60 in. Hand Shower Hose in Brushed Gold

You last purchased this on
 
Signature Hardware

60 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #SHH1010BG
  • Item #9338293
  • Manufacturer Part #SHH1010BG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #SHH1010BG
  • Item #9338293
  • Manufacturer Part #SHH1010BG
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal conical nut.
  • Double spiral construction.
  • 60" - 72" stretchable metal shower hose.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Length:
60 in
Length:
60 in
MA Approved:
Yes
Material:
Metal, Plastic
WaterSense Labeled:
No
Width:
1/2 in