60 in. L-shaped Shower Rod in Chrome
60 in. L-shaped Shower Rod in Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- L-shaped
- Width:
- 48 in