This product requires certification to purchase.

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH415121
  • Item #7631059
  • Manufacturer Part #SH415121
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH415121
  • Item #7631059
  • Manufacturer Part #SH415121
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
IAPMO Listed:
No
Length:
60 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
L-shaped
Width:
30 in