This product requires certification to purchase.

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466800
  • Item #9373095
  • Manufacturer Part #466800
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. L-shaped Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466800
  • Item #9373095
  • Manufacturer Part #466800
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower curtain rod ships in three pieces. Simple assembly required.
  • 36" ceiling support.
  • Plated over solid brass material.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
60 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
L-shaped
Width:
30 in