This product requires certification to purchase.

60 in. Straight Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466742
  • Item #9373068
  • Manufacturer Part #466742
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466742
  • Item #9373068
  • Manufacturer Part #466742
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece rod.
  • Includes flanges, wall anchors, set screws and mounting screws.
  • Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1 in
GSA Approved:
No
Height:
5-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
Straight
Width:
2-1/4 in