60 in. Wall Mount Straight Shower Rod in Flat Black
60 in. Wall Mount Straight Shower Rod in Flat Black
Product Details
Product Details
- One-piece rod.
- Includes flanges and set screws, wall anchors and mounting screws.
- Ceiling support rod also included with 84", 96" and 108".
- Flanges are plated brass.
- Flanges cover 2-1/4" diameter at wall.
- Rod may be cut to desired length.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 2-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Straight