This product requires certification to purchase.

60 STRT DBL SB SHWR ROD ORBR

You last purchased this on
 
Signature Hardware

60 STRT DBL SB SHWR ROD ORBR

  • Fast #
  • Part #SH291436
  • Item #7632068
  • Manufacturer Part #291436
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 STRT DBL SB SHWR ROD ORBR

  • Fast #
  • Part #SH291436
  • Item #7632068
  • Manufacturer Part #291436
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Rings Included: No
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
60 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov