61 x 22 in. Double Bowl Granite Vanity Top in Andromeda Black
61 x 22 in. Double Bowl Granite Vanity Top in Andromeda Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes granite countertop, backsplash, and two white porcelain sinks.
- Matching right or left sidesplash sold separately.
- Made of A-grade granite.
- See Installation Instructions for directions to attach the vanity top and sink.
- Faucets sold separately.
- Each top is carved from a single piece of stone and will feature natural variations.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Stone is pre-sealed and polished to a smooth gloss.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 30-1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Length:
- 22 in
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Size:
- 22 in x 61 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- Width:
- 61 in