This product requires certification to purchase.

61 x 22 in. Double Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

61 x 22 in. Double Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH432544
  • Item #7640738
  • Manufacturer Part #432544
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

61 x 22 in. Double Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH432544
  • Item #7640738
  • Manufacturer Part #432544
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes marble countertop, backsplash, and two white porcelain sinks.
  • Matching right or left sidesplash sold separately.
  • Stone is pre-sealed and polished to a smooth gloss.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Faucets sold separately.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • See Sink Bracket Specifications to ensure your vanity interior will accommodate sink and brackets.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Marble
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
6 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 5-1/2 in
Sink Installation Type:
Undermount
Vanity Top Shape:
Rectangle
Width:
61 in