This product requires certification to purchase.

64 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
Signature Hardware

64 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SHSB6436ADAWH
  • Item #9536512
  • Manufacturer Part #SHSB6436ADAWH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

64 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SHSB6436ADAWH
  • Item #9536512
  • Manufacturer Part #SHSB6436ADAWH
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA certified.
  • 3-wall alcove.
  • Low threshold.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2017
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
63-1/2 in
Material:
Acrylic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Seat Included:
No
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
36 in