72 CRVD DBL SHWR ROD CP
72 CRVD DBL SHWR ROD CP
Product Details
Product Details
- Mounting Hardware Included: Yes
- Rings Included: No
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 72 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Curved