72 in. Ceiling Mount Oval Shower Rod in Chrome
72 in. Ceiling Mount Oval Shower Rod in Chrome
Product Details
Product Details
- Ideal for high-traffic bathrooms.
- Includes three 5/8" OD x 36" ceiling supports.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Material:
- Brass
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 30 in