This product requires certification to purchase.

72 in. Curved Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

72 in. Curved Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466772
  • Item #9373106
  • Manufacturer Part #466772
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

72 in. Curved Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH466772
  • Item #9373106
  • Manufacturer Part #466772
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rod may be shortened to desired length by trimming equal amounts from each end.
  • Packed in individual carton with two Shower Curtain Rod Swivel Flanges and installation materials.
  • Mounting hardware included.
  • For best fit, shower curtain should be 6" - 12" wider than shower rod.
  • This shower rod curves at a 22-degree angle.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
Curved
Width:
1-3/4 in