72 in. x 96 in. Vinyl Shower Curtain in Clear
72 in. x 96 in. Vinyl Shower Curtain in Clear
Product Details
Product Details
- 100% Vinyl
- Can be used as a liner or used alone as a shower curtain.
- Holes are reinforced with zinc grommets at top to eliminate possibility of rusting.
- Shower curtain made to fit large clawfoot tub shower enclosures and soaking/whirlpool tub showers.
- Curtain is hand cut. Measurements may vary ±; 1".
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 96 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Width:
- 72 in