This product requires certification to purchase.

73" QUARTZ TOP FOR RECTANGULA

You last purchased this on
 
Signature Hardware

73" QUARTZ TOP FOR RECTANGULA

  • Fast #
  • Part #SH447737
  • Item #8159819
  • Manufacturer Part #447737
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

73" QUARTZ TOP FOR RECTANGULA

  • Fast #
  • Part #SH447737
  • Item #8159819
  • Manufacturer Part #447737
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Includes quartz countertop and backsplash
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Caribou White Quartz
Depth:
22 in
Height:
3 cm
Material:
Stone
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
73 in