This product requires certification to purchase.

8-15/16 in. Steel Sink Support in Steel

You last purchased this on
 
Signature Hardware

8-15/16 in. Steel Sink Support in Steel

  • Fast #
  • Part #SH190809
  • Item #7632002
  • Manufacturer Part #190809
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

8-15/16 in. Steel Sink Support in Steel

  • Fast #
  • Part #SH190809
  • Item #7632002
  • Manufacturer Part #190809
5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of 22-gauge steel. Overall dimensions: 8-15/16" L x 3" H.
  • Brackets project 1/2" from the wall.
  • Space between two brackets: 4-3/4" - 5-1/2". See PDF specifications for details.
  • Mounting hole placement and shape may vary slightly by size.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Hardware Included:
No
Height:
3 in
Installation Type:
Wall Mount
Length:
8-15/16 in
Material:
Steel
Product Type:
Sink Support
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov