This product requires certification to purchase.

8 in. Deck Plate in Brushed Nickel

You last purchased this on
 
Signature Hardware

8 in. Deck Plate in Brushed Nickel

  • Fast #
  • Part #OBPF1F80037ZSS
  • Item #9295438
  • Manufacturer Part #OBPF1F80037ZSS
4.7 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

8 in. Deck Plate in Brushed Nickel

  • Fast #
  • Part #OBPF1F80037ZSS
  • Item #9295438
  • Manufacturer Part #OBPF1F80037ZSS
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Deck Plate
Length:
8 in
MA Approved:
No
WaterSense Labeled:
No