This product requires certification to purchase.

8 in. Shower Arm and Flange in Brushed Nickel

Signature Hardware

FundamentALL 8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SHSK83ZBN
  • Item #10057257
  • Manufacturer Part #SHSK83ZBN
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SHSK83ZBN
  • Item #10057257
  • Manufacturer Part #SHSK83ZBN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction.
  • 45 degree shower arm.
  • Escutcheon included.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
8 in
MA Approved:
Yes
Material:
Brass
Shower Arm Reach:
8 in
UPC:
781889918401
WaterSense Labeled:
No
Width:
2-3/8 in