8 in. Shower Arm and Flange in Chrome
8 in. Shower Arm and Flange in Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction.
- 45 degree shower arm
- Escutcheon included.
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8 in
- Diameter:
- 2-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Shower Arm Reach:
- 8 in
- WaterSense Labeled:
- No
- Width:
- 8 in