This product requires certification to purchase.

9-7/8 x 17 in. Wood Cutting Board

You last purchased this on
 
Signature Hardware

9-7/8 x 17 in. Wood Cutting Board

  • Fast #
  • Part #SHFCB100
  • Item #7994024
  • Manufacturer Part #SHFCB100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

9-7/8 x 17 in. Wood Cutting Board

  • Fast #
  • Part #SHFCB100
  • Item #7994024
  • Manufacturer Part #SHFCB100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
SHF1B3010AWH
Height:
7/8 in
Length:
17 in
Material:
Wood
Shape:
Rectangular
Size:
9-7/8 in x 17 in
Width:
9-7/8 in